Clever features
- Front panel and housing made of ABS.
- Cylinder and bolt made of Zamak.
- IP rating: IP54.
- Humidity class: >96 hours at 55 °C and 95 % humidity.
Scope of delivery
- 1 x coin deposit lock.
- 4 x fastening screws.
- 2 x keys.
- 1 x coin collection tray.
Dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!