PRIPRESS® composite pipe concentrically pre-insulated
PRIPRESS<SUP>®</SUP> composite pipe concentrically pre-insulated - 1
PRIPRESS<SUP>®</SUP> composite pipe concentrically pre-insulated - 2

For detailed information, other images and documents, please select individual articles from the following table.

PRIPRESS® composite pipe concentrically pre-insulated

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation

See product details

Available in 9 versions
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
  • Quick and easy installation

  • No deburring or calibration required, resulting in up to 30 % shorter installation times

  • Optimum safety during installation

  • Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state

  • Can be processed with conventional press tools (with TH press contours)

  • Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin

  • Application classes 1, 2, 4 and 5 according to EN ISO 21003-1

  • Multi-layer composite pipe PE-RT/AL/PE-RT

  • Concentrically pre-insulated according to DIN 1988

  • DVGW/ÖVGW tested and approved

  • Suitable as a compressed air pipe

  • Suitable for compressed-air systems up to 15 bar
Notice

Pre-insulated PRIPRESS pipes for use in the application area in accordance with the German standard GEG 50 % and classified as WLG 035.