Concrete screw with hexagon head and large disc W-BS/S
Concrete screw with hexagon head and large disc W-BS/S - 1
Concrete screw with hexagon head and large disc W-BS/S - 2
Concrete screw with hexagon head and large disc W-BS/S - 3
Concrete screw with hexagon head and large disc W-BS/S - 4

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with hexagon head and large disc W-BS/S

Highest load capacities and efficient mounting. Ideal for mounting wood structures (large washer as per DIN 440) in concrete, zinc-plated steel

See product details

Available in 5 versions
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
  • Extremely flexible to use due to three anchoring depths

  • Fastening can be adjusted up to twice after installation, for example in order to align railings or anchor plates (please refer to the assembly guide)

  • Very high loads

  • Smallest spacing and edge distance thanks to very low expansion effect

  • Very fast and easy assembly and immediately load-bearing
Proof of Performance

European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static and quasi-static effects

  • Seismic exposure, performance categories C1 and C2

  • Fire resistance R30, R60, R90, R120


DIBt National technical approval/general type approval Z-21.1-2075 as bonded screw anchor for anchoring in concrete


  • Use in combination with injection mortar WIT-BS as bonded screw anchor WIT-BS

  • In reinforced and non-reinforced and cracked and uncracked concrete C20/25 to C50/60
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation. The recommended maximum nominal torque must be observed.

Application area
Wooden structures

Adjustment - subsequent aligning possible.

Create the drill hole

Clean the drill hole

Place screw

Screw in the screw

Considered installed when the head is close fitting

Screw out the screw max. 2x each by max. 10 mm. Underlay. Screw in

Considered installed when the head is close fitting. Lining max. 10 mm. The required embedment depth must be maintained as a minimum

Locate the tensioning strand

Mark the tensioning strand and locate the next one

Mark the tensioning strands. Specify the drilling range

Create the drill hole. Observe spacing

Clean the drill hole

Screw in the screw

Considered installed when the head is close fitting. Observe the embedment depth/mirror thickness

European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static and quasi-static effects

  • Seismic exposure, performance categories C1 and C2

  • Fire resistance R30, R60, R90, R120


DIBt National technical approval/general type approval Z-21.1-2075 as bonded screw anchor for anchoring in concrete


  • Use in combination with injection mortar WIT-BS as bonded screw anchor WIT-BS

  • In reinforced and non-reinforced and cracked and uncracked concrete C20/25 to C50/60