For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED hand-held lamp Ergopower Twinblade+
Adjustable LED hand-held lamp featuring slim light head. With USB-C charging port and wireless charging option.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
LED strips on both sides, plus spotlight from light head
Light levels
- 1000–100 lm main light on one side
- 1000–100 lm both LED strips together, 500 lm per side
- 150 lm spotlight
Switching sequence of the two switches
- Upper switch: Spotlight/main light one side with dimming function
- Lower switch: Main light both sides with dimming function, each with 500 lm
Main light with dimming function – press and hold the button
The light flashes briefly when the lowest or highest light level is reached
Charging time: approx. 5 hours via USB cable/approx. 6.5 hours via charging pad
The light can either be charged via the USB-C cable or the wireless charging pad
Light head pivots 180°
Thin light head for narrow spaces – 12 mm wide
Integrated hook and magnet on the underside
USB power supply and USB-C cable included in scope of delivery
Charging pad NOT included in scope of delivery
Lithium-ion battery, 3.7 V, 4400 mAh
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!