For detailed information, other images and documents, please select individual articles from the following table.
LED work lamp Battery 10 watt
Ideal for all mobile lighting applications
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Practical battery-powered LED lamp with carry handle and removable base
- Fitted with 1 CREE Chip LED, ensures high luminosity
- Lightweight, high-quality and shock-proof housing
- Energy-saving LED technology
- Lithium-ion battery for long burn time and low self-discharge
- The spotlight can be operated from the mains or with the battery
- Dust and splash-proof, IP65
- Charged via vehicle adapter, also in the car
LED on battery indicates the charge status:
Red LED flashing slowing: only 10% battery power remaining
Red LED flashing quickly: only 5% battery power remaining
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!