For detailed information, other images and documents, please select individual articles from the following table.
LED work lamp Cordless, 20 W
Ideal for all mobile lighting applications
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Practical cordless LED lamp with carry handle and removable base
- Fitted with 1 CREE LED chip, ensures high luminosity
- Lightweight, high-quality and shock-proof housing
- Energy-saving LED technology
- Lithium-ion battery for long burn time and low self-discharge
- Spotlight can be operated from the mains or with the battery
- Dust and splash-proof, IP65
- Can also be charged in the car using the vehicle adapter
LED on battery indicates the charge status:
Red LED flashing slowly: only 10% battery power remaining
Red LED flashing quickly: only 5% battery power remaining
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!