For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered LED work lamp Ergopower Mini 10W
Small but powerful rechargeable LED work light, can stand high exposure to dust and water with IP67 protection level
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
SMD LED light source
Good thermal conditioning to support consistent light output
Two light modes
1,000 lm and 500 lm
Switch mode
Full light – low light - off
LED charging indicator
4 LEDs on the back side indicate the battery charging status
Charging
Via charging cable with USB-C connection
Can be used with tripod
Stand at back with M8 hole
Two strong magnets at stand
Additional installation method
Battery indicator
- Li-lon: 3.7 V, 16.28 Wh, 4,400 mAh
- Delivered with EU plug 5V 1A charger and USB-C cable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!