Universal diamond cutting disc Power Cut H13 Silent

For detailed information, other images and documents, please select individual articles from the following table.

Universal diamond cutting disc Power Cut H13 Silent

Noise reduction due to special core design

See product details

Available in 1 version
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
  • 13 mm high, forged segments with high diamond content

  • High trapezoidal tooth density for clean cut edges

  • Smooth running due to ground and balanced blade core

  • The special holes in the blade core enable rapid cooling

  • Laser welding ensures maximum safety

  • High tooth density ensures excellent cutting capacity

Manufactured in accordance with EN13236 to ensure maximum safety in use.