For detailed information, other images and documents, please select individual articles from the following table.
Diamond wet core drill bit
Long-life, high-quality and great-value diamond wet core drill bits for virtually all construction trades
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Highly economical
The high-quality diamonds with sharp cutting edges and the height of the segments deliver the perfect combination of functionality and profitability.
Viscoplastic yet high-strength segment connection for the design with ring segment
The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the drill bit, even in the most demanding of applications.
Special laser welding process for the segmented core bits
For optimal segment connection on the core bit body
Less resistance in the material
The segments, which are approx. 10 % narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.
Iron reinforcements may only be drilled through with permission from a structural engineer!
Old concrete, exposed aggregate concrete, concrete (lightly reinforced), interlocking paving stones, concrete piping (for further applications, see the application overview for diamond wet core drill bits).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!