Winter diesel performance improver

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Winter diesel performance improver

To improve the filterability and the cloud point of diesel fuel

See product details

Available in 2 versions
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
Prevents slushiness


  • Prevents the fuel line and filter from becoming clogged

  • The diesel engine also works at low temperatures


  • Improves filtration ability and the pour point of the diesel fuel

  • Ensures winter operation in cold conditions

  • Compatible with all conventional diesel fuels, however ineffective with pure organic diesel

  • Improvement of up to -10°C at max. -31°C depending on the fuel quality
Notice

The additive must be added before the first flocculation; any flocculation that has already occurred cannot be dissolved by the product. Ideally, the additive should be at room temperature and the diesel fuel being treated should not be below 0°C. The additive should ideally be added just before the fuelling process.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.