The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Spyhole, type B With crystalline lens and 200° viewing angle
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Wide-angle effect provides view of virtually all areas in front of the door
Drilling diameter: 14 mm
Specified dimensions not binding. Subject to technical changes!
For doors 35 to 55 mm thick
- Can be used with all conventional interior doors
- Can be extended by approx. 4–17 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!