For detailed information, other images and documents, please select individual articles from the following table.
DSA double push-fit clamp with pipe spacing
The DSA double push-fit clamp with pipe spacing allows two pipes or hoses to be routed in parallel without wall clearance - with fixed spacing and minimal installation effort.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
A single drill hole is sufficient for attaching both cables. Simply clip conduits into the DSA double push-fit clamp with pipe spacing and then push fir tree into the drill hole - quickly and efficiently.
For routing two pipes or hoses in parallel without wall clearance - ideal for installations with fixed cable spacing.
1. Drill a hole with a diameter of 6 mm
2. Clip pipes/hoses into the DSA double push-fit clamp with pipe spacing
3. Push DSA double push-fit clamp with pipe spacing into the drill hole - drill, insert, job done!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!