The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Drawer cabinet BASIC 700 S
Sturdy drawer cabinet for storing tools etc.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Robust sheet-steel construction, welded with multiple edging
- Housing enclosed top and bottom
- Cabinet depth: 703 mm
- Body width: 722 mm
- Available in different heights
- Surface protected with 8-mm plastic-coated cover panel
- Central locking system to protect contents from theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Drawer load capacity: 100 kg with evenly distributed load
- Rows of slots for inserting dividers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!