For detailed information, other images and documents, please select individual articles from the following table.
Dry lubricant
Excellent dry lubricant with a patented grease/wax-based matrix for maximum protection against wear and corrosion. Suitable for use in high and low temperatures. Ideal for extremely dusty and dirty environments thanks to very low dirt adhesion.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Human+Technology®
- Protects the user and the work environment - free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants, harmful solvents
- No indicators of toxicological effects
NSF-registered
- ISO 21469, certified Kosher and Halal
- Formulation contains no silicone oil, PFAS or microplastics
- Lower impact on people and the environment through the use of fewer health-hazardous ingredients
Properties
- Excellent, long-lasting wear reduction on lubricated surfaces thanks to a dry protective layer with very good sliding properties
- Particularly low dirt adhesion, even in very dusty and soiled environments
- Contains boron nitride for a highly resilient, long-lasting lubrication in high and low temperature ranges
- Very good creep effect and penetrating properties
- Particularly long-lasting corrosion protection
- Excellent sealing behaviour against moisture and dirt
- Eliminates creaking and squeaking noises
- When used in the food preparation industry, only the minimum technically necessary quantity may be used.
- If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.
- For lubricating sliding surfaces, spline shafts, cardan and universal joints, spindles, guides, transport chains and gears, providing long-lasting protection
- Ideally suited for lubrication in heavily soiled, dusty and dry environments
- Offers particularly long-lasting protection against corrosion
Refer to the product information before use. Shake can well before use, pre-clean the areas to be lubricated and spray evenly from a distance of approx. 20 cm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!