For detailed information, other images and documents, please select individual articles from the following table.
CERAfix 208 edge insulation strip with self-adhesive foot and overlap
Ideal for renovation work that involves separating the floor and wall screeds.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Excellent sound insulation properties for a more cosy environment.
- Fire behaviour class E in accordance with EN 13501-1/B2 in accordance with DIN4102
- Can be compressed: Does not prevent the movement of the screed surface
- Prevents acoustic bridges through mortar
- With underrun protection
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of possible applications and different storage and use conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided by our free customer service, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For preventing acoustic bridging when laying all types of floating screed
- For separating the screed from masonry or other installations
- Remove the protective film from the adhesive strip.
- Stick the self-adhesive foot onto the prepared substrate.
- Press down firmly.
- Cut the self-adhesive foot to form a corner.
- After being affixed, the CERAfix 208 edge insulation strip presses itself against the wall.
- This eliminates acoustic bridges through the structure and mortar.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!