SC Speedcut inox end mill, short, reduced neck, 4 flute, uneven angle of twist gradient DIN 6527K, HA shank
SC Speedcut inox end mill, short, reduced neck, 4 flute, uneven angle of twist gradient DIN 6527K, HA shank - 1
SC Speedcut inox end mill, short, reduced neck, 4 flute, uneven angle of twist gradient DIN 6527K, HA shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

SC Speedcut inox end mill, short, reduced neck, 4 flute, uneven angle of twist gradient DIN 6527K, HA shank

Particularly suitable for machining austenitic stainless steels: finishing, rough finishing and roughing with one tool. Uneven angle of twist gradient ensures smooth, vibration-free running and an excellent surface quality.

See product details

Available in 5 versions