For detailed information, other images and documents, please select individual articles from the following table.
Door handle A 105/1
Perfect design due to the 5 mm escutcheons
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Innovative escutcheon with one-sided pressure spring technology ensures that the door handle returns to the horizontal position after being pressed.
- 90° stop, the push handles are always horizontal.
- Meets higher requirements than EN 1906 Class 3.
- Simple installation of the escutcheons because handles and base escutcheon are installed separately for greater ease of access.
- Fastened end-to-end using tapping screws.
- Excellent handle mount due to play-free connection with angular movement ≤ 1 mm between the handle and motion element in the escutcheon ensures stability during use.
With this pair of door handles, the square solid spindle is always located securely in the door handle on one side.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!