Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Façade membrane STAMISOL EXTREME Color
Façade membrane STAMISOL EXTREME Color - 1
Façade membrane STAMISOL EXTREME Color - 2
Façade membrane STAMISOL EXTREME Color - 3
Façade membrane STAMISOL EXTREME Color - 4
Façade membrane STAMISOL EXTREME Color - 5
Façade membrane STAMISOL EXTREME Color - 6
Façade membrane STAMISOL EXTREME Color - 7
Façade membrane STAMISOL EXTREME Color - 8
Façade membrane STAMISOL EXTREME Color - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Façade membrane STAMISOL EXTREME Color

Façade membrane in different colours for aesthetic sealing of openwork façades with a very high number of joints and very large clear joint widths

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Maximum freedom of design due to a wide colour spectrum and a high proportion of openings


  • Stamisol Extreme Color: up to 70 % open joints and clear joint width up to 100 mm.

  • Stamisol Extreme Color HI-FR (flame retardant, building material class B-s2,d0): up to 50 % open joints and clear joint width up to 100 mm.


Robust and durable


  • Lasting resistance to UV radiation, heat and moisture

  • Resistant to driving rain and breathable

  • Mechanical resistance and surface stability in strong winds

  • Increased fire protection with the Stamisol Extreme Color HI-FR version (800 g/m2, building material class B-s2,d0)


Aesthetic improvement


  • Can be harmoniously combined with open façade cladding

  • Gives the façade more contrast and depth and offers great potential for creative design


Efficient heat insulation


  • Outer insulation enhances comfort and boosts the building's energy balance

  • Protects insulation from water and wind

  • Prevents condensation hazards
Notice

The design must meet the "recognised codes of practice".


Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system.