For detailed information, other images and documents, please select individual articles from the following table.
HSG 180 COMPACT fall arrester
Lightweight fall arrester with retractable lanyard, especially for use on aerial work platforms.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Maximum safety in a compact, lightweight design
- Equipped with 2 lightweight Trilock aluminium carabiners.
- For secure connection to the user's anchor eyelets and the aerial work platform.
- Trilock closure prevents accidental opening of the carabiner.
Retractable lanyard
- Gives the user room to move and at the same time prevents the rope from sagging.
- Extendable to a maximum of 1.8 metres.
Tear webbing shock absorber: compact, robust and easy to inspect
- Compact design offers the user maximum freedom of movement.
- Robust fabric sleeve protects the tear webbing shock absorber from abrasion and splashes.
- Simplified opening system with zip makes annual inspection easier.
- Integrated fall indicator shows whether the lanyard has experienced a fall.
Energy absorption in case of falling
- Approved for aerial work platforms and tested in accordance with DIN 19427: 2017.
- In the case of a fall, the tear webbing shock absorber absorbs the energy in a controlled manner and reduces the impact force by gradually tearing.
Can be customised
- Integrated sleeve with name label.
- Add your name to identify your own fall arrester.
Double edges tested
- Ensures reliable safety even when deflected over 2 edges.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!