Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sling Fall Arrester Type 2

For detailed information, other images and documents, please select individual articles from the following table.

Sling Fall Arrester Type 2

Fall arrester with rope guidance and integrated fall dampener

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Travels freely in the climbing direction and automatically locks in the event of a fall

  • Can be used vertically and horizontally

  • Robust, flexible 12 mm kernmantle rope

  • Tested and approved up to 140 kg

In accordance with EN 353-2