For detailed information, other images and documents, please select individual articles from the following table.
Assortment case, fire protection foam Kombi
PU-based two-component fire-retardant foam with outstanding fire protection properties
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Easy, quick installation
- No coating of cable or partition surface
- With the fire protection blocks, larger openings in the partition can be sealed quickly and cost-effectively
- Flexible foam, easy to retrofit
- Coatable
- Dust-free application
- PE and PVC pipes up to dia. 50 mm without fire protection sleeve can be routed through
Weatherboard materials made of cardboard or plastic can remain on the partition.
Wall and ceiling duct, fire-resistant Z-19.53-2337
For detailed information on the partition, please refer to the general type approval Z-19.53-2337.
For application in system [D4]
- Kombi fire protection foam [D4]
For wall and floor penetrations with fire resistance class: fire-resistant for cables, cable support systems, electrical installation pipes, flammable and non-flammable pipes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!