Power PLUS double-sided fixing pads
Power PLUS double-sided fixing pads - 1
Power PLUS double-sided fixing pads - 2
Power PLUS double-sided fixing pads - 3
Power PLUS double-sided fixing pads - 4
Power PLUS double-sided fixing pads - 5
Power PLUS double-sided fixing pads - 6
Power PLUS double-sided fixing pads - 7
Power PLUS double-sided fixing pads - 8
Power PLUS double-sided fixing pads - 9
Power PLUS double-sided fixing pads - 10
Power PLUS double-sided fixing pads - 11
Power PLUS double-sided fixing pads - 12
Power PLUS double-sided fixing pads - 13
Power PLUS double-sided fixing pads - 14
Power PLUS double-sided fixing pads - 15
Power PLUS double-sided fixing pads - 16
Power PLUS double-sided fixing pads - 17

For detailed information, other images and documents, please select individual articles from the following table.

Power PLUS double-sided fixing pads

Transparent, double-sided adhesive points for easy and quick mounting without tools.

See product details

Available in 1 version
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
Double-sided adhesive dots with high instant adhesion, excellent adhesive strength and high shear strength


  • Adhesive pads have a retention force of up to max. 1 kg.

  • Fast installation without the need for cutting saves time.

  • Ideal for round objects.

  • Optimal design without any unsightly holes, screws, rivets etc.

  • Avoids material weakening by eliminating mechanical fasteners such as screws or rivets.


Suitable for universal use


  • Excellent moisture and UV resistance makes it suitable for use outdoors or in humid environments.

  • Transparent adhesive for aesthetic bonding of translucent materials.

  • Suitable for bonding different materials with differences in thermal expansion.

  • They are resistant to UV, temperature and ageing, and are largely resistant to chemicals, solvents and humidity.

  • Tool-free installation that allows easy maintenance and retrofitting.


UV acrylate


  • Excellent adhesive strength

  • Can be removed from most painted or smooth, splinter-free substrates (e.g. glass, metal, plastic).
Notice

The final adhesive force is achieved after approx. 48 hours at room temperature.


Please familiarise yourself with the applicable building regulations, which may differ from region to region, before using the adhesion solutions presented and ensure that you comply with them when designing and executing your application.



We always recommend mechanical securing for adhesive bonding above head height (1.80 m).

The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting intentionally. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products. Please observe the technical data sheet!