DYNANEO V8 Soft-close 30 kg concealed, full-extension slide
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 1
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 2
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 3
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 4
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 5
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 6
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 7
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 8
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 9
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 10
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 11
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 12
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 13
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 14
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 15
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 16
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 17
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 18
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 19
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 20
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 21
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 22
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 23
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 24
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 25
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 26
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 27
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 28
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 29
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 30
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 31
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 32
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 33
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 34
DYNANEO V8 Soft-close 30 kg concealed, full-extension slide - 35

For detailed information, other images and documents, please select individual articles from the following table.

DYNANEO V8 Soft-close 30 kg concealed, full-extension slide

Excellent running properties with minimal pull-out forces.

See product details

Available in 8 versions
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
  • Exclusively for the VIONARO V8 frame system.

  • With integrated Soft-close damping system.

  • Suitable for drawers with an admissible load of up to 30 kg.

  • Simple, tool-free 2D adjustment can be carried out using the front locking device.

  • Height adjustment: +2 mm/-1 mm.

  • Side adjustment: +/- 1 mm.
Notice

Pre-drill fixing points for the front locking device on the underside of the drawer using drilling jig art. no. F146 133 145.