For detailed information, other images and documents, please select individual articles from the following table.
Glass slide-in element for Nova Pro Scala Crystal Plus
Certified slide-in safety glass (ESG) in accordance with DIN EN 12150 with increased impact and shock resistance.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Choice between white (clear) and grey (grey tinted, similar to Parsol) glass.
- Suitable for nominal lengths of 400 mm to 550 mm.
- Thickness of 8 mm, ground and polished corners and edges.
- No need to machine the glass slide-in elements.
- Quick and easy installation of the glass drawer with large glazed element.
- For front heights up to 780 mm.
- Glass set, PU 1 = 2 pieces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!