Glass slide-in element for Vionaro V8 Crystal
Glass slide-in element for Vionaro V8 Crystal - 1
Glass slide-in element for Vionaro V8 Crystal - 2
Glass slide-in element for Vionaro V8 Crystal - 3

For detailed information, other images and documents, please select individual articles from the following table.

Glass slide-in element for Vionaro V8 Crystal

Certified slide-in safety glass (ESG) in accordance with DIN EN 12150 with increased impact and shock resistance

See product details

Available in 8 versions
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
  • Suitable for nominal lengths of 400 mm to 550 mm

  • Choice between white (clear) and grey (grey tinted, similar to Parsol) glass

  • Glass set, PU 1 = 2 pieces

  • Thickness of 5 mm, ground and polished corners and edges

  • No need to machine the glass slide-in elements

  • Very large, continuous glass area without retaining parts on the front or back panel

  • Simple, fast assembly of the glass drawer

  • For front heights up to 780 mm