For detailed information, other images and documents, please select individual articles from the following table.
Hammer drill Plus EUROFAST 2-spiral
Suitable for all fasteners for flat roofs. Solid hammer drill with an aggressive double cutting head, centering point, and Vario spiral with core reinforcement, providing significantly improved drilling speed. Specifically optimised for cordless rotary hammers.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Significantly faster drilling
Optimal tip geometry and the asymmetrically positioned protrusions on the cutters (Power Breaker) ensure more efficient and faster drilling.
Optimal drilling performance when drilling in reinforcement
Reinforced carbide elements and significantly reinforced and streamlined spiral significantly reduce the risk of the drill becoming stuck in reinforcement.
Precise drilling
Special self-centering drill tip
Significantly improved drilling speed and dust removal, while reducing the risk of breakage
Streamlined Vario-spiral with core reinforcement and rear section, which becomes narrower at the tip and wider at the rear, and a sharper angle at the spiral end ensures reduced friction, high stability, and maximum transfer of impact energy.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!