- Lockable connection fitting for valve radiators with a gauge size of 50 mm
- For two-pipe systems
- For connections protruding from the floor or wall
- With 3/4 inch MT Eurocone connections and union nuts, flat sealing with separate conical part
- Material: nickel-plated brass, EPDM
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!