The hinged pipe clamp boasts a patented quick-lock system, which enables particularly fast, simple and safe installation. Due to the embossed clamp body, it offers a high level of stability and reliable corrosion protection. This is complemented by a wide range of dimensions from 12 mm to 16 mm (1/4 inch) to 102 mm to 116 mm (4 inch) for a versatile product.
- One-handed installation
- The quick-lock system prevents the pipe clamp from uncontrolled opening
- Rubber insert prevents electrolytic corrosion
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!