- For fastening wall brackets in different positions (can be rotated by 45 degrees) and with different spacings on the support rails of pre-wall installation systems and to supplement holders with variable gauge size of 80 to 400 mm
- With M5 threaded holes for wall brackets and 8 x 30 mm slotted hole, thickness 3 mm
- Material: Partially zinc-plated steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!