For detailed information, other images and documents, please select individual articles from the following table.
PP insulated closable corrugated pipe, split
Maximum safety for pre-assembled harnesses - lockable, no gaps at bends, self-extinguishing in accordance with UL94 V2. Preassembled cable harnesses can be retrofitted in a quick and simple process.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Lockable slitting
- Perfect for pre-assembled wire harnesses - clean finish, does not snap open.
High fire safety class (UL94 V2)
- Safer than standard HB materials.
Flexible and vibration-resistant
- Remains closed, even with tight radii and movement.
Chemical resistance
- Resistant to oils, greases and fuels - ideal for automotive and mechanical engineering.
Easy handling
- Supplied with a puller tool for quick installation.
This PP insulating corrugated pipe is ideal for retrofitting and protects pre-assembled cable harnesses in various applications.
Suitable for indoor and outdoor use, especially in electrical installation, the automotive industry, mechanical engineering and industrial wiring applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!