PA6 insulated corrugated pipe, unslotted
PA6 insulated corrugated pipe, unslotted - 1
PA6 insulated corrugated pipe, unslotted - 2
PA6 insulated corrugated pipe, unslotted - 3
PA6 insulated corrugated pipe, unslotted - 4
PA6 insulated corrugated pipe, unslotted - 5

For detailed information, other images and documents, please select individual articles from the following table.

PA6 insulated corrugated pipe, unslotted

Robust permanent solution for demanding environments - can be used in temperatures up to 120 °C, UV and weather resistant as well as chemical resistant

See product details

Available in 6 versions
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
High temperature resistance


  • Temperature range -40 °C to +120 °C

  • Ideal for mechanical engineering and outdoor installations


UV and weather resistant


  • Perfect for outdoor applications and harsh industrial environments


Chemical resistance


  • Resistant to oils, greases and fuels

  • Secure cable management, even in oily production areas


Halogen-free and self-extinguishing (UL94 HB)


  • Increased safety in the event of a fire


Durable and retains its shape


  • For permanent cable routing without readjustment
Notice

Solid resistance to alcohols, fats, mineral oils and fuels.


Not resistant to concentrated, strongly oxidising acids.