For detailed information, other images and documents, please select individual articles from the following table.
P-1000 electrician's glove
Electrically insulating protective glove in accordance with EN 60903 Class 0 for work on electrical systems and electric vehicles. Additional protection through Class 2 arcing test in accordance with EN 61482-1-2.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Resistant to acid, ozone and cold temperatures (category AZC)
- Highly flexible and good tactile sensitivity
- Coating thickness max. 1 + 0.6 mm as per standard
- Delivered in a UV-resistant PE storage pouch
Requirements for testing and service life must be taken into account. More information can be found under "Documents" in the online shop or by visiting www.wuerth-documents.com.
Wear overgloves when carrying out work involving mechanical stress and a risk of cuts!
- Installation, maintenance and repair work involving live parts
- Maintenance and repair of electric and hybrid vehicles
- Fire and rescue operations
- Electricity suppliers and installation companies
- Electrical workshops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!