For detailed information, other images and documents, please select individual articles from the following table.
Two-star wood jigsaw blade Reverse
Excellent blade for heavy-duty applications, suitable for clean and tear-free cuts.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The tapered shape and fine, reverse tooth pitch enable clean, fast cuts without tearing.
- Long service life, especially in compact and hard wood and laminate.
- High-speed steel (HSS) tooth strip and carbon steel (HCS) body for easy machining of compact and hard wood and laminate.
- For use with T-shank jigsaws.
Further technical information can be found on the packaging of the product.
| Applications | |||
| Article number | Application feature | Material | Material thickness |
| 0608116111 | Particularly suitable for | Plastic-coated fibreboard | 3 to 30 mm |
| Plywood | 3 to 30 mm | ||
| Suitable for | Compact and hard wood, soft and light wood | 3 to 30 mm | |
| Bonded wood | 3 to 30 mm | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!