LED crane light CRANESTAR

For detailed information, other images and documents, please select individual articles from the following table.

LED crane light CRANESTAR

See product details

Available in 8 versions
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
The CRANESTAR SERIES gives you the ability to convert construction cranes to state-of-the-art LED technology with a cost-efficient drop-in replacement. The design process focused on the essentials: As much light as possible, where it's needed, using as little energy as possible - and up to the task at a construction site. The result is a no-compromise spotlight with clever details.



LED lens technology increases efficiency while avoiding unwanted scattered light. Logistical benefits can be obtained through the intelligent design with very low weight and compact dimensions.



Product features


  • Maintenance-free LED technology

  • Up to 70 percent energy savings

  • SETO XPECT® LED lens system to avoid scattered light and light pollution

  • Adjustable in 8° increments

  • Lightweight, compact and robust

  • On the request of the customer, all spotlights

Product variants


  • CRANESTAR 12K 480 W 81,500 lm

  • CRANESTAR 20K 720 W 122,200 lm

  • CRANESTAR 24K 960 W 163,000 lm

  • CRANESTAR 28K 1,200 W 203,700 lm