For detailed information, other images and documents, please select individual articles from the following table.
UBL-24-14-Moove LED downlight
Versatile downlight, can be shortened individually. Compatible with various plug-and-play sensors that can be integrated.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Maximum versatility and precision fit
- The lamp can be shortened individually at any point
Adjustable light colour
- The end caps or sensors can be inserted into the light profile on two sides
- Selecting a side determines the light colour
- Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible
- Custom adjustment of the light colour (2,700-4,000 K) possible via remote control with the EASYLUX control modules 24 V-1, 24 V-2 or 24 V-4
With plug-and-play connection
- Separately available connection cable or various integrable sensors can be easily connected to the light
Connection of several lights possible
- Multiple lights can be connected via plug-and-play plug-in connectors or connection cables, which are available separately
Simple light attachment
- Simple attachment using separately available mounting clips
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!