UBL-24-15-Moove LED downlight
UBL-24-15-Moove LED downlight - 1
UBL-24-15-Moove LED downlight - 2
UBL-24-15-Moove LED downlight - 3
UBL-24-15-Moove LED downlight - 4
UBL-24-15-Moove LED downlight - 5
UBL-24-15-Moove LED downlight - 6

For detailed information, other images and documents, please select individual articles from the following table.

UBL-24-15-Moove LED downlight

Versatile downlight, can be shortened individually. With integrated plug-and-play door contact sensor.

See product details

Available in 1 version
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
Maximum versatility and precision fit


  • The lamp can be shortened individually at any point


Ideal for illuminating drawers and interior cabinets


  • The light output can be directed inwards or outwards


Adjustable light colour


  • The door contact sensor can be inserted into the light profile on two sides

  • Selecting a side determines the light colour

  • Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible


With plug-and-play connection


  • Separately available connection cable with door contact sensor can be easily connected to the light

Dimensions subject to change. Subject to technical changes!