For detailed information, other images and documents, please select individual articles from the following table.
FLB-12-21 LED light strip
Highly efficient stick-on LED light strip with high luminous efficacy using just 2.6 W of power per metre
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Available in the light colours extra-warm white (2,700 K), warm white (3,000 K), neutral white (4,000 K) and cold white (6,500 K)
- With a 2,000 mm connection cable that is soldered on both ends; 50 m roll without connection cable
- Usable up to a strip length of max. 15 m
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!