EBL-24-25-Moove LED recessed light
EBL-24-25-Moove LED recessed light - 1
EBL-24-25-Moove LED recessed light - 2
EBL-24-25-Moove LED recessed light - 3
EBL-24-25-Moove LED recessed light - 4
EBL-24-25-Moove LED recessed light - 5
EBL-24-25-Moove LED recessed light - 6
EBL-24-25-Moove LED recessed light - 7
EBL-24-25-Moove LED recessed light - 8
EBL-24-25-Moove LED recessed light - 9

For detailed information, other images and documents, please select individual articles from the following table.

EBL-24-25-Moove LED recessed light

Versatile recessed light, can be individually shortened and the light output direction can be adjusted. Compatible with integrated plug-and-play dimmer sensor.

See product details

Available in 1 version
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
Maximum versatility and precision fit


  • The lamp can be shortened individually at any point

  • The light output direction can be changed by the straight or angled positioning of the cover profile


Adjustable light colour


  • Extra warm white (2,700 K) and neutral white (4,000 K) can be selected, depending on which side the end caps or the sensor are inserted

  • Custom adjustment of the light colour (2,700-4,000 K) possible via remote control with the EASYLUX control modules 24 V-2 or 24 V-4


With plug-and-play connection


  • Separately available connection cable or an integrated dimmer switch sensor can be easily connected to the light


Connection of several lights possible


  • Multiple lights can be connected via plug-and-play plug-in connectors, which are available separately


Simple light attachment


  • Simple attachment in the groove with separately available mounting clips

Dimensions subject to change. Subject to technical changes!