For detailed information, other images and documents, please select individual articles from the following table.
POWERCASE 360° LED wide-area light for 30 mm/DIN 14640 DIN pin
The control unit enables one-sided operation (180°) or full (360°) illumination, is steplessly dimmable and allows light to be emitted both downwards and upwards (ceiling spotlight)
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For multi-functional use: Free standing, hanging or mounted on a tripod
- Case with carrying handle for convenient and fast transport
- LED panel with highly efficient LED modules
- Passive cooling enables quick setup and dismantling without any cooling time
- Quick one-person assembly
- Low wind load (up to 150 km/h)
- Low power consumption
- H07BQ-F or Ölflex 540P high-quality, durable mains connection cable in yellow signal colour
- Made in Germany
Scope of delivery
POWERCASE, detachable power cord with IP68 mains plug and potentiometer, DIN pin adapter, DIN pin, cover
POWERCASE L: Due to the weight of the light, it is recommended to use elevator tripod art. no. 09811021. However, the stainless steel air-damped tripod (art. no. 09811031) is only suitable in some cases.
- For indoor and outdoor use
- For construction and installation sites, sports and leisure events; rescue and relief workers, etc.
Installation
- Elevator tripod, art. no. 09811021
- Stainless steel air-damped tripod, art. no. 09811031
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!