POWERTUBE 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot
POWERTUBE 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 1
POWERTUBE 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 2
POWERTUBE 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 3
POWERTUBE 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 4
POWERTUBE 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 5
POWERTUBE 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 6

For detailed information, other images and documents, please select individual articles from the following table.

POWERTUBE 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot

Toggle switch for one-sided (180°) and full (360°) illumination

See product details

Available in 3 versions
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
  • For multi-functional use: Free standing, hanging or mounted on a tripod

  • Opalescent cover: Soft, pleasant and low-shadow light for effortless work

  • Five rubberised feet for stability

  • LED panel with highly efficient SMD LEDs

  • Passive cooling enables quick setup and dismantling without any cooling time

  • Quick one-person assembly

  • Low wind load

  • Low power consumption

  • H07BQ-F high-quality, durable mains connection cable in red signal colour

  • Made in Germany


Scope of delivery


POWERTUBE, transport case, belt strap, including snap hook

Proof of Performance

Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24

Notice

Approved for demanding conditions.


Application area
Suspended assembly of the POWERTUBE LED work lamp using belt strap incl. snap hook (included in the scope of delivery)

Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24