For detailed information, other images and documents, please select individual articles from the following table.
LED wide-area light WGL 2 360° 80,000 lumen
Light segments can be switched on and off individually (360°/180°). Infinitely adjustable dimming.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- LED panel with 8 highly efficient Xpect2 LED modules (approx. 140 lm/W)
- Quick one-person assembly
- Low wind load
- Opalescent filters for pleasant, glare-free work light
- Impact and breakage resistant housing (IK10)
- Passive, wear-free cooling technology (maintenance-free)
- Ring bolt for hanging
- High-quality Ölflex® 540 P mains power cable
- Housing: Powder-coated steel, polyamide 6
Tripod adapter only necessary with elevator tripod art. no. 09811021. Stainless steel air-dampened tripod, art. no. 09811031 already has standard 30 mm pin (DIN 14640).
TRIPOD MOUNT FOR LED WORK LAMPS/WIDE AREA LIGHTS | |||||||
Premium tripod Zinc-plated steel Art. 0981 101 1 | Elevator tripod Zinc-plated steel Art. 0981 102 1 | Air-dampened tripod Stainless steel Art. 0981 103 1 | |||||
LED wide-area light WGL 2 360° 80,000 lm Art. 0981 180 851 | Light too heavy for premium tripod. Fitting for the DIN pin on the light is not compatible with the premium tripod. | Tripod adapter 28 mm/30 mm included in the scope of delivery. | No tripod adapter is required. The stainless steel, air damped tripod has a 30 mm DIN pin. |
- For indoor and outdoor use
- For construction and assembly work, sport and leisure events, rescue work, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!