The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Leak detector
Detects leaking areas in compressed air and gas systems
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Effortless, time-saving detection of pressurised, leaking areas with success guaranteed
- Non-flammable, therefore can also be used on systems, containers and pipes with flammable gases
- Processing temperature: +5°C to +50°C
- Freezes at 0°C
Is resistant to frost, can be applied again once thawed.
When using with systems containing oxygen, it must be ensured that these are constantly pressurised during testing. If not, low pressure could result in the leak-finding fluid entering the system and reacting with the oxygen. Rinse residual leak-finding fluid out with clear water immediately after testing.
Only spray suspected areas lightly; leaks are shown by foam forming
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for compressed air brake systems, tyres, hoses, valves, pipework, fittings, compressed air containers, compression systems etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!