For detailed information, other images and documents, please select individual articles from the following table.
Cordless power tools bag set 18 V M-CUBE ABS/ABH/AFS COMPACT M-CUBE
Consisting of three power tools including a bag
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
All units have continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load.
ABS 18 COMPACT
Maximum service life and low wear due to 13 mm Röhm metal chuck with soldered carbide clamping jaws.
ABH 18 COMPACT
Comfortable, low-fatigue working due to the compact and ergonomic design with anti-vibration handle.
AFS 18 COMPACT
Safe and flexible working thanks to the locking button, three-level speed adjustment and optional pendulum stroke.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!