G 3Si1/ER70S-6 type high-performance solid welding electrode for unalloyed and low-alloy steels.
The optimised composition of BÖHLER EMK 6-Ultra and strictly controlled input material, combined with advanced production techniques, ensure excellent feedability and an extremely stable arc for trouble-free welding and reduced rework.
For steels up to 420 N/mm² yield strength
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!