Thermanit GE-316L Si MIG welding wire Solid wire

For detailed information, other images and documents, please select individual articles from the following table.

Thermanit GE-316L Si MIG welding wire Solid wire

Solid wire made of high-quality chrome-nickel steel on robust metal spool for high strength and good stretching properties.

See product details

Available in 2 versions
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
Solid welding electrode type 316LSi/19 12 3 L Si for connection and buildup welding on non-stabilised austenitic CrNi(N) and CrNiMo(N) steels of the same or similar types.


Corrosion resistance similar to that of low-carbon, stabilised austenitic 17Cr-12Ni-2Mo steels of the same type.


The wire demonstrates excellent wetting properties and feedability down to -196 °C, whilst providing excellent toughness of the weld material.


Max. operating temperature 400 °C.