For detailed information, other images and documents, please select individual articles from the following table.
Microfibre cloth on roll
Each cloth has excellent cleaning performance - ideal for dusting when dry or for removing dirt and grease when wet.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The microfibre cloths on a roll offer a practical, high-quality alternative to conventional paper towel rolls. The robust microfibre structure makes the cloths particularly absorbent and long-lasting.
Since they can be machine washed up to 300 times, they are not only sustainable but economical and suitable for professional use.
- 75 cloths per roll - quick and easy to tear off
- Extremely long-lasting - up to 300 wash cycles
- Very high absorption and pleasantly soft texture
- Suitable for hygiene-critical areas - colour coded to avoid mixing up
- High-quality microfibre: 80 % polyester/20 % polyamide
Do not wash with bleach or fabric softener.
Separation by colour is recommended to maintain hygiene standards.
Replace heavily soiled cloths if needed.
- Vehicle detailing and car care
- All types of building cleaning
- Gastronomy, food preparation areas and bar cleaning
- Health and care sectors to avoid cross contamination
- Workshops and industrial workplaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!