The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Mobile workshop crane
Mobile and foldable engine crane, ideal for vehicle workshops, for heavy components such as HV batteries, engines etc.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Versatile
- The crane boom arm can be conveniently locked in 3 different positions
- Dual-acting pump, 360° rotatable
- Minimal space requirements as the crane is foldable
- Extra flat profile of 85 mm
- Rotating load hook and nylon wheels
High level of safety
- The built-in deadman control prevents unintentional lowering
CE approval for the device documents the conformity of the device with Directive 2006/42/EC (Machinery Directive), EN ISO 12100:2010 and EN 1494:2000+A1:2008
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!