HENSOTHERM EM

For detailed information, other images and documents, please select individual articles from the following table.

HENSOTHERM EM

Modular endless collar for single penetrations and special applications

See product details

Available in 1 version
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
HENSOTHERM EM modular pipe collars are used for reliable fire-safe penetration sealing around various types of supply lines such as single pipes, pipe bundles or electrical conduits, as well as for restoring the fire resistance of wall and ceiling structures in which openings have been made for supply pipes


  • Fire resistance tested in accordance with EN 1366-3 to EI 120 in walls and EI 180 in ceilings

  • Special solutions: OMEGA and U applications, angled pipe penetrations, pipe assemblies

  • Versatile - can be used with a variety of pipe diameters

  • Rustproof, flexible stainless steel housing, usage classes Y1/Y2/Z1/Z2

  • Free from solvents, silicone, halogens and plasticisers

  • No use of per- and polyfluorinated alkyl compounds (PFAS-free)

  • Can be re-used after dismantling

ETA 24/0975