Suitable for many different vehicle types
See assignment table
Consisting of:
Subassembly with aluminium flap
At a height of 105 mm for easy removal of heavy parts
Subassembly clearance: 420 mm
With cut-out on left
Dimensions of cut-out (H x D): 420 x 110 mm
Storage rack with aluminium flap
For easy removal of tools and small parts
Fold height 180 mm
Storage box rack
Includes 5 storage boxes with integrated front flap for opening
For easy storage of small parts and easy access
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder coating
Storage boxes made of polypropylene
Includes non-slip mats for storage rack and top frame
Includes attachment set and separating plate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!