Multifunctional workstand
Multifunctional workstand - 1
Multifunctional workstand - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multifunctional workstand

4 functions in one work trestle.

See product details

Available in 1 version
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
  • Height adjustable: from 83 to 127.5 cm

  • Zinc-plated, extendable rods

  • Stand powder coated

  • Bolt mounting for extendable rods

  • Nominal load: 200 kg for stationary support, 100 kg for roller and ball support, 45 kg for V support

  • Robust base frame


Function 1: Stationary shelf


Function 2: Load roller


Function 3: Ball bearing shelf (workpiece can be moved in all directions)


Function 4: V support (the workpiece is guided in the V shape of the rollers)